Shop All Tapping Heads
Erickson
Chuck, St Shank Tap Synchro Plus Ss25 Er
Mfr # SS25SYTER32087M
Zoro # G3755009
product price: $1,037.99
/ea
Free Shipping & Returns
$1,037.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Clamping Hole Length 2.047 in
- Lock Nut Diameter 1.969 in
- Gage Length 3.579 in
- Bore Diameter 0.984 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # SS25SYTER32087M
- Zoro # G3755009
- UPC # 4050839847136
- Country of Origin Germany
- Category Tapping Heads
Dimensions
Clamping Hole Length | 2.047 in |
Lock Nut Diameter | 1.969 in |
Gage Length | 3.579 in |
Bore Diameter | 0.984 in |
Body Diameter | 1.771 in |
Details
Item | Chuck |
Collet Series | ER32 |
Torque (nm) | 90 to 113 |
Description
Chuck,St Shank Tap Synchro Plus Ss25 Er
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 46-028 Premium Die-Cast Handle Combination Square, 12"/30CM (46-028)
- DEWALT 20V 5-tool Cordless Combo Kit (DCK594P2)
- SP AIR Palm Beveling Tool (SP-7252F)
- IRWIN 94712 Nutsetter, 14 in Drive, Lobular Drive, 178 in L, 14 in L Shank, Hex Shank (IWAF24214GB10)
- ERICKSON Chuck, Erick Tap Ten Comp Non-Coolant (CV50TCRC3516)
- ERICKSON Chuck, St Shank Tap Wf1 M/1" Solid Hldr (SS100STRC1146)
- TAPMATIC Stop Arm, For Mfr. No. 50X (56532)
- TAPMATIC Tapping Head, Steel, 2.46 Body Dia. (11887)
- HHIP 1/8-5/8" JT3 TC Type Multi Function Tapping Head (3900-1259)
- TAPMATIC Tapping Head, Steel, 2.09 Body Dia. (11450)
- TAPMATIC Tapping Attachment, SFT10, #2-#10-32 (4110111)
- Erickson Tapping Heads