Shop All Tapping Heads
Erickson
Chuck, St Shank Tap Synchro Plus Ss25 Er
Mfr # SS25SYTER20073M
Zoro # G3757973
product price: $876.99
/ea
Free Shipping & Returns
$876.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- Torque (nm) 32 to 40
- Body Diameter 1.338 in
- Bore Diameter 0.984 in
- Gage Length 3.015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # SS25SYTER20073M
- Zoro # G3757973
- UPC # 4050839847051
- Country of Origin Germany
- Category Tapping Heads
Dimensions
Body Diameter | 1.338 in |
Bore Diameter | 0.984 in |
Gage Length | 3.015 in |
Lock Nut Diameter | 1.338 in |
Clamping Hole Length | 1.772 in |
Details
Item | Chuck |
Collet Series | ER20 |
Torque (nm) | 32 to 40 |
Description
Chuck,St Shank Tap Synchro Plus Ss25 Er
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Classic Grip Adjustable Water Pump Plier (34690)
- MARSHALLTOWN Wood Concrete Brush (829)
- CRAFTSMAN T-Shank Downcut Wood Cutting Jig Sa, PK2 (CMAJ1410WD2)
- WESTWARD 1/4 in Drive, 3.5mm Triple Square Metric Socket, 12 Points (53YR51)
- ERICKSON Chuck, St Shank Tap Wf1 M/1" Solid Hldr (SS100STRC1146)
- ERICKSON Chuck, Erick Tap Ten Comp Non-Coolant (CV50TCRC3516)
- TAPMATIC Stop Arm Ring, For Mfr. No. 50X (56540)
- TECHNIKS Tapping Head (32600/INC1-1/2)
- TAPMATIC Tapping Head, Steel, 2.09 Body Dia. (11450)
- HHIP #10-3/4 JT3 Self Reversing Tapping Head 3 & 4MT Shanks 2 Collets (3900-1750)
- HHIP 1/8-1/2" JT33 TC Type Multi Function Tapping Head (3900-1256)
- Erickson Tapping Heads