Shop All Hydraulic Chucks
Erickson
Chuck, Hydraulic CV50 D06
Mfr # CV50HC06M600
Zoro # G3582422
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable Length 3.937 in
- Bore Diameter 0.236 in
- Adjustment Range 0.394 in
- Actuation Screw ID Drive Size 5 mm
- Clamping Hole Length 1.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # CV50HC06M600
- Zoro # G3582422
- UPC # 4059782917866
- Country of Origin Slovenia
- Category Hydraulic Chucks
Dimensions
Usable Length | 3.937 in |
Bore Diameter | 0.236 in |
Actuation Screw ID Drive Size | 5 mm |
Clamping Hole Length | 1.063 in |
Body Diameter | 1.009 in |
Gage Length | 6 in |
Details
Item | Chuck |
Adjustment Range | 0.394 in |
Description
Chuck
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Slotted Screwdriver 1/8 in Round (26034)
- MONTI BRISTLE BLASTER Bevel Gear Set (Quantity Of Two) (10MT30576)
- WERA General Purpose Torx Screwdriver T8 Round (05118184001)
- TAPCON Carbide Bit, 5/32" x 5-1/2"L (3097910)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- Erickson Milling & Drilling Toolholders