Shop All Hydraulic Chucks
Erickson
Chuck, Hydraulic CV50 D050
Mfr # CV50HC050600
Zoro # G3582809
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuation Screw ID Drive Size 5 mm
- Gage Length 6 in
- Bore Diameter 1/2 in
- Clamping Hole Length 1.417 in
- Adjustment Range 0.394 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # CV50HC050600
- Zoro # G3582809
- UPC # 4059782915442
- Country of Origin Slovenia
- Category Hydraulic Chucks
Dimensions
Actuation Screw ID Drive Size | 5 mm |
Gage Length | 6 in |
Bore Diameter | 1/2 in |
Clamping Hole Length | 1.417 in |
Usable Length | 3.937 in |
Body Diameter | 1.242 in |
Details
Item | Chuck |
Adjustment Range | 0.394 in |
Description
Chuck
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 1 1/16 in Size 6 pt Standard Depth, Black Oxide (4LXN6)
- GREENLEE Purple Code 4/0 Awg Crimper Die 1.5 Lb (KC12-4/0)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101006)
- MILWAUKEE TOOL 5 in. Diamond Ultra Dry Core Bit (48-17-0150)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- Erickson Milling & Drilling Toolholders