Shop All Hydraulic Chucks
Erickson
Shrink Fit Tool Holder, U3, CAT40
Mfr # CV40HCSL050669
Zoro # G3757389
product price: $698.99
/ea
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.7500"
- Taper CV40
- Series CAT40 ShrinkFit
- Nose Dia. 20.50mm
- ANSI Number CV40HCSL050669
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # CV40HCSL050669
- Zoro # G3757389
- UPC # 4059782084896
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 1.7500" |
Nose Dia. | 20.50mm |
Taper Size | CV40 |
Shank Dia. | 12.70mm |
Tool Depth | 36.00mm |
Hole Dia. | 12.70mm |
Overall Length | 238.25mm |
Mounting Length | 36.00mm |
Details
Taper | CV40 |
Item | Hydraulic Chuck |
Series | CAT40 ShrinkFit |
ANSI Number | CV40HCSL050669 |
Standards | ANSI B5.50 |
Balanced to RPM | G 2.5@25000 rpm |
Projection | 170.00mm |
Shank Type - Machining | Cylindrical |
Coolant Fed | Coolant Through |
Features | Side Axial Adjustment |
For Use With | CV40 Shank Tools |
Style | Slim Line |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 12.70mm, CV40, Shank Dia. 12.70mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT JOBOX Slope Lid Jobsite Chest, Site-Vault Security, 16 ga Steel, 32.7 cu ft, 60" W x 30" D x 39.5" H (1-680990)
- JONARD TOOLS Insertion/Extraction Tool, Length 4 in, Contact Size 20DM and 20DF, Brass and ABS Plastic (AR-910672)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 9/64in (0011481)
- BON TOOL Bon 15-247 Hawk, Stainless Steel 12" X 6", 1 1/2" Lip (15-247)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- Erickson Milling & Drilling Toolholders