Shop All Hydraulic Chucks
Erickson
Chuck, Hydraulic CV40 D3/4X3.50
Mfr # CV40HPHC075350
Zoro # G3756275
Free Shipping & Returns
$893.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # CV40HPHC075350
- Zoro # G3756275
- UPC # 4061779279079
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Overall Length | 6 in |
Details
Item | Hydraulic Chuck |
Coolant Fed | Non-Coolant Through |
Description
Hydraulic Chuck
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Screwdriver #2 Round (85026)
- KAPRO 352 Combination Square w/Zinc Head & Stainless Steel Blade (352-12)
- WESTWARD Rip-Claw Hammer, Steel, Smooth, 16 Oz (6DWH2)
- LYNDEX-NIKKEN Morse Taper Holder, BT50, #4, 1.97in Dia. (B5004-0004-3.00)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- Erickson Hydraulic Chucks