Shop All Hydraulic Chucks
Erickson
Chuck, Hydraulic CV40 D20
Mfr # CV40HC18M600
Zoro # G3583229
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuation Screw ID Drive Size 5 mm
- Usable Length 3.937 in
- Bore Diameter 0.709 in
- Body Diameter 1.557 in
- Clamping Hole Length 1.614 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # CV40HC18M600
- Zoro # G3583229
- UPC # 4059782917422
- Country of Origin Slovenia
- Category Hydraulic Chucks
Dimensions
Actuation Screw ID Drive Size | 5 mm |
Usable Length | 3.937 in |
Bore Diameter | 0.709 in |
Body Diameter | 1.557 in |
Clamping Hole Length | 1.614 in |
Gage Length | 6 in |
Details
Item | Chuck |
Adjustment Range | 0.394 in |
Description
Chuck
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/4" Drive Impact Socket 6 (446D)
- STANLEY 16 ft Tape Measure, 1 1/4 in Blade (70-455A)
- DYNAMIC Tools 3-5/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025393)
- MITUTOYO Gage Block Set, Optical, 0.625-2, 9Pc (516-931-26)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- Erickson Milling & Drilling Toolholders