Shop All Hydraulic Chucks
Erickson
Chuck, Hydraulic CV40 D06
Mfr # CV50HC20M600
Zoro # G3582955
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuation Screw ID Drive Size 5 mm
- Adjustment Range 0.394 in
- Usable Length 3.937 in
- Gage Length 6 in
- Body Diameter 1.635 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # CV50HC20M600
- Zoro # G3582955
- UPC # 4059782919297
- Country of Origin Slovenia
- Category Hydraulic Chucks
Dimensions
Actuation Screw ID Drive Size | 5 mm |
Usable Length | 3.937 in |
Gage Length | 6 in |
Body Diameter | 1.635 in |
Bore Diameter | 0.788 in |
Clamping Hole Length | 1.614 in |
Details
Item | Chuck |
Adjustment Range | 0.394 in |
Description
Chuck
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Center Pin Handle, 4" L x1" W x 1" H (AX3540)
- MILWAUKEE TOOL EXACT 1/2" Mild Steel Punch (49-16-2661)
- ZORO SELECT Chucking Reamer, 0.3760 In., 6 Flute, HSS (11V420)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes (1295000)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CV40HCSL062669)
- ERICKSON Hydraulic Chuck Sleeve (12HC0750)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- Erickson Milling & Drilling Toolholders