Shop All Tapping Heads
Erickson
Chuck, Erick Tap Wflk 115Bm/Cat40 T/C
Mfr # CV40TCRC1297
Zoro # G3752504
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Diameter 0.748 in
- Tap Range #0 to 9/16 in
- Slide Compression 0.59 in
- Gage Length 2.956 in
- Body Diameter 1.417 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # CV40TCRC1297
- Zoro # G3752504
- UPC # 4059782113091
- Country of Origin Germany
- Category Tapping Heads
Dimensions
Bore Diameter | 0.748 in |
Gage Length | 2.956 in |
Body Diameter | 1.417 in |
Tap Quick Change Size | 1 |
Details
Item | Chuck |
Tap Range | #0 to 9/16 in |
Slide Compression | 0.59 in |
Slide Tension | 0.59 in |
Description
Chuck,Erick Tap Wflk 115Bm/Cat40 T/C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER Rotocal Electronic Rotor Gage (FOW74-150-004)
- GENERAL TOOLS Punch Center #77 General (70079)
- SKIL Carbide CSB 7 1/4" X 24T (75724W)
- PELICAN Photo Lid Organizer for 1600/10/20 (1609)
- ERICKSON Chuck, St Shank Tap Wf1 M/1" Solid Hldr (SS100STRC1146)
- ERICKSON Chuck, Erick Tap Ten Comp Non-Coolant (CV50TCRC3516)
- TAPMATIC Tapping Head, Steel, 2.09 Body Dia. (11462)
- HHIP #10-3/4 JT3 Self Reversing Tapping Head 3 & 4MT Shanks 2 Collets (3900-1750)
- TAPMATIC Stop Arm Ring, For Mfr. No. 50X (56540)
- TAPMATIC Tapping Head, Steel, 3.15 Body Dia. (116033)
- HHIP 1/8-1/2" JT6 TC Type Multi Function Tapping Head (3900-1255)
- Erickson Tapping Heads