Shop All Tapping Heads
Erickson
Chuck, Erick Tap Ten Comp Non-Coolant
Mfr # CV50TCRC3516
Zoro # G3753222
product price: $996.99
/ea
Free Shipping & Returns
$996.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Diameter 3.071 in
- Tap Quick Change Size 3
- Tap Range 13/16 in to 1-3/8 in
- Bore Diameter 1.89 in
- Gage Length 5.155 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # CV50TCRC3516
- Zoro # G3753222
- UPC # 4059782113015
- Country of Origin Germany
- Category Tapping Heads
Dimensions
Body Diameter | 3.071 in |
Tap Quick Change Size | 3 |
Bore Diameter | 1.89 in |
Gage Length | 5.155 in |
Details
Item | Chuck |
Tap Range | 13/16 in to 1-3/8 in |
Description
Chuck,Erick Tap Ten Comp Non-Coolant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS American Hook, 4 ft. Pro-Lite Pole, HiViz Orange (PLO-4AH-B)
- BOSCH Hammer Masonry Drill, 1/4in, Carbide (HC2042)
- TEKTON 13-Tool Combination Wrench Holder (Red) (79369-D)
- GUARDAIR PalmJet Extension, Straight, Steel, 12" (GA44E12S)
- ERICKSON Chuck, St Shank Tap Wf1 M/1" Solid Hldr (SS100STRC1146)
- TAPMATIC Tapping Attachment, SFT50, #8-1/2 In-20 (4150120)
- HHIP #6-1/2" JT6 Self Reversing Tapping Head 3 & 4 MT Shanks & 2 Collets (3900-1500)
- HHIP #10-3/4 JT3 Self Reversing Tapping Head 3 & 4MT Shanks 2 Collets (3900-1750)
- TAPMATIC Tapping Head, Steel, 2.09 Body Dia. (11406)
- TAPMATIC Tapping Head, Steel, 3.15 Body Dia. (116006)
- TAPMATIC Tapping Head, Steel, 2.46 Body Dia. (11887)
- Erickson Tapping Heads