Shop All Tapping Heads
Erickson
Chuck, Erick Tap Synchro Plus Bt30 Er
Mfr # BT30BSYTER20085M
Zoro # G3752574
Free Shipping & Returns
$1,138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- Clamping Hole Length 1.772 in
- Gage Length 3.547 in
- Lock Nut Diameter 1.339 in
- Torque (nm) 32 to 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # BT30BSYTER20085M
- Zoro # G3752574
- UPC # 4050839846894
- Country of Origin Germany
- Category Tapping Heads
Dimensions
Clamping Hole Length | 1.772 in |
Gage Length | 3.547 in |
Lock Nut Diameter | 1.339 in |
Body Diameter | 1.339 in |
Details
Item | Chuck |
Collet Series | ER20 |
Torque (nm) | 32 to 40 |
Description
Chuck,Erick Tap Synchro Plus Bt30 Er
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Countersink, 2-5/8" L, HSS, Center Reamer (C46225)
- DORIAN Knurling Tool, Self-Centering, 6 3/8 OAL (SCKN-100-M)
- IRWIN Bit Masonry Perc 1/4X12 (326007)
- SUPERIOR STEEL 7-1/4 Inch 42 Teeth 5/8 Inch Arbor Metal Ferrous Cutting Carbide Tipped Saw Blade (18542)
- ERICKSON Chuck, Erick Tap Ten Comp Non-Coolant (CV50TCRC3516)
- ERICKSON Chuck, St Shank Tap Wf1 M/1" Solid Hldr (SS100STRC1146)
- HHIP #10-3/4 JT3 Self Reversing Tapping Head 3 & 4MT Shanks 2 Collets (3900-1750)
- HHIP 1/8-5/8" JT3 TC Type Multi Function Tapping Head (3900-1259)
- TAPMATIC Stop Arm, For Mfr. No. 50X (56532)
- TAPMATIC Tapping Head, Steel, 2.09 Body Dia. (11462)
- HHIP #6-1/2" JT33 Self Reversing Tapping Head 3 & 4 MT Shanks & 2 Collets (3900-1501)
- Erickson Tapping Heads