Shop All Collet Chucks
Erickson
Chuck, Collet DA100 EXTENSION D
Mfr # SS250DA104186M
Zoro # G3757790
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series DA100
- Overall Length 7.323 in
- Shank Dia. 0.9843 in
- Nut Dia. 1.062 in
- Shank Type - Machining Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # SS250DA104186M
- Zoro # G3757790
- UPC # 4059782142862
- Country of Origin United States
- Category Collet Chucks
Dimensions
Overall Length | 7.323 in |
Shank Dia. | 0.9843 in |
Nut Dia. | 1.062 in |
Shank Length | 5.38 in |
Clamping Length | 1.81 in |
Details
Item | Chuck |
Series | DA100 |
Shank Type - Machining | Straight |
Adjustment Range | 4.88 in |
Description
Chuck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON Vibration Isolation Pad, 200 psi (20UZ22)
- COMPONENT HARDWARE ZP Steel Mounting Plate With 3/4-10 Tapp (A44-X341-C)
- WRIGHT TOOL 3/4 in Drive Impact Socket 32 mm Size, Standard Socket, black oxide (68-32MM)
- PROTO 1 in Drive Impact Socket 38 mm Size 6 pt Standard Depth, Black Oxide (J10038M)
- ERICKSON COLLET CHUCK EXTENSION SLIMLINE (SS120ER11107M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CVKV40BER25600)
- ERICKSON Collet Chuck, ER32, Straight Shank (SS075DA204469)
- ERICKSON Collet Chuck, ER16, Straight Shank (SS100DA104488)
- ERICKSON Milling Cutter Arbor, 1-1/2", HSS (HSK63AER16100M)
- ERICKSON Swing/Toggle Clamp, Swing Clamp, M5x100 (CV40BER32600)
- GS TOOLING MT3 325 TG100 Collet Chuck (534322)
- Erickson Collet Chucks