Shop All Ratchet Tie Downs
Erickson
Cargo Strap, Yellow, 660 lb. Load Limit
Mfr # 31425
Zoro # G1918721
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 14 ft
- Cargo Tie Down Width 1 1/4 in
- Working Load Limit 665 lb
- Breaking Strength 2,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 31425
- Zoro # G1918721
- UPC # 064383314253
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 14 ft |
Cargo Tie Down Width | 1 1/4 in |
Manufacturers Warranty Length | 3 Months |
Strap Length | 14 ft. |
Strap Width | 1-1/4" |
Overall Length | 14 ft |
Overall Width | 1 1/4 in |
Description
Tie Down Strap, Working Load Limit 665 lb, Color Yellow, End Type S-Hook, Tensile Strength 2,000 lb/in, Tie Down Material Polyester, Overall Width 1 1/4 in, Reinforcement Properties General Purpose, Overall Length 14 ft, Features Padded Handle, Standards Not Applicable, Adjustment Type Ratchet, Manufacturers Warranty Length 3 Months, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 6 ft L, 2 in W, Polyester, Yellow (EE2602DFX6)
- RUGGED RIDGE TREKKER S10 WINCH, 10,000LB SYNTHETIC ROPE W/ WIRELESS REMOTE (OPTIONA (15100.08)
- ZORO SELECT Cart Cover, 48x24x62, Blue, Nylon (33Y360)
- CAMPBELL CHAIN & FITTINGS CLEVIS SLIP HOOK5/16LTCH (T9700524)
- ERICKSON 1"X10Ft 1500 lb Ratchet Tie Down w/ Cap Locks CAMO (35613)
- ERICKSON 2"X20Ft 10,000 lb Ratchet Strap w/ DJH & Floating D Ring (24" Short) (58629)
- ERICKSON 1"X15Ft 2000 lb Industrial Pack (02020)
- ERICKSON 10, 000 lb Adjustable Tie Strap w/ Ratchet One size fits all Bulk (58522)
- ERICKSON 3"X30Ft 15,000 lb Ratchet Strap w/ Flat Hks Bulk (58514)
- ERICKSON 32" Tightening Bar (02803)
- US CARGO CONTROL 2" x 12' Black Car Tie Down w/ Flat Snap Hooks (5112FSH-BLK)
- Erickson Ratchet Tie Downs