Shop All Ratchet Tie Downs
Erickson
Cargo Strap, Red, 660 lb. Load Limit
Mfr # 31423
Zoro # G1796879
original price:
$31.52
33% off
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 8 ft
- Cargo Tie Down Width 1 1/4 in
- Working Load Limit 665 lb
- Breaking Strength 2,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # 31423
- Zoro # G1796879
- UPC # 064383314239
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 8 ft |
Cargo Tie Down Width | 1 1/4 in |
Strap Length | 8 ft. |
Manufacturers Warranty Length | 3 Months |
Strap Width | 1-1/4" |
Overall Length | 8 ft |
Overall Width | 1 1/4 in |
Description
Tie Down Strap, Working Load Limit 665 lb, Color Red, End Type S-Hook, Tensile Strength 2,000 lb/in, Tie Down Material Polyester, Overall Width 1 1/4 in, Reinforcement Properties General Purpose, Overall Length 8 ft, Features Padded Handle, Standards Not Applicable, Adjustment Type Ratchet, Manufacturers Warranty Length 3 Months, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Plastic Insert (26611100)
- COTTERMAN Crossover Ladder, 4 Step, Aluminum, 74In. H (4SPA36A3C50P3)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 60x30 (NBP6W30606PY)
- ERICKSON 1"X10Ft 1500 lb Ratchet Tie Down w/ Cap Locks CAMO (35613)
- ERICKSON 2"X27Ft 10,000 lb Ratchet Strap w/ Dbl J Hks w/ Aluminum Handle Bulk (78627)
- ERICKSON 3"X30Ft 10,000 lb "The Multiplier" Ratchet Strap w/ Flat Hks Bulk (58520)
- ERICKSON 1"X6Ft 2000 lb Sportsman Tie Down Hunter Orange (05740)
- ERICKSON Cargo Strap, Ratchet, 6ft x 1In, 500lb, PK2 (34413)
- ERICKSON Tie-Down Strap, Ratchet, 27ft x 2In, 3330lb (68655)
- ERICKSON 1.25"X12Ft 2500 lb HD Ratcheting Tie Downs Gray (34411)
- STANLEY 1 X 12' X 1,500# Ratchet Strap / 4Pk, 4PK (S10004-12)
- Erickson Tie Downs