Shop All Ratchet Tie Downs
Erickson
Cargo Strap, Ratchet, 6ft x 2In, 1333lb, PK2
Mfr # 34414
Zoro # G1311326
product price: $48.45
/pk 2, $24.23/ea
$48.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Retractable Ratchet
- Cargo Tie Down Length 6 ft
- Cargo Tie Down Width 2 in
- Working Load Limit 1,333 lb
- Breaking Strength 4,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 34414
- Zoro # G1311326
- UPC # 064383344144
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 6 ft |
Cargo Tie Down Width | 2 in |
Strap Length | 6 ft. |
Manufacturers Warranty Length | 3 Months |
Strap Width | 2" |
Overall Width | 2 in |
Overall Length | 6 ft |
Fixed End Length | 6 3/4 in |
Description
Tie Down Strap, Working Load Limit 1,333 lb, Color Black, End Type S-Hook, Tensile Strength 4,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Fixed End Length 6 3/4 in, Overall Length 6 ft, Features Padded Handle, Standards Not Applicable, Adjustment Type Ratchet, Manufacturers Warranty Length 3 Months, End Material Steel, Product Type Tie Down Strap, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDCO CDCO 400A-5/8 V-Grooved Pulley, 5/8 in Dia Bore, 4 in OD (400A)
- NOTCH EQUIPMENT Notch Nylon Loop Runner 30in Yellow (NNLR-30)
- STREN-FLEX Round Sling, Endless, Green, 4 ft. L (STRERS2-04)
- SERVICE CASTER Greenlee Caster Set– GMX Cart – 2 Brake Bolt On Swivel Lock 2 Swivel Brake -SCC (GRE-SCC-100S1030-SNB-SLB-BSL-2-SLB-2)
- ERICKSON 1"X10Ft 1200 lb Retractable Ratcheting Tie Downs Camo (34457)
- ERICKSON 2"X20Ft 10,000 lb Ratchet Strap w/ DJH & Floating D Ring (24" Short) (58629)
- ERICKSON 1"X10Ft 1200 lb Soft Grip Ratcheting Tie Down Blue (01413)
- ERICKSON 1"X25Ft 3000 lb Ratchet Strap Bulk Yellow (51326)
- ERICKSON 2"X15Ft 2500 lb Ratchet Strap Vinyl Coated Hks Bulk Yellow (52100)
- ERICKSON 10, 000 lb Adjustable Tie Strap w/ Ratchet One size fits all Bulk (58522)
- RONSTAN INTERNATIONAL Parrel Bead, Black, 13/16" (RF1317BLK)
- Erickson Tie Downs