Shop All Bungee Cords & Straps
Erickson
Bungee Strap, Black, 8" L, 1/4" W
Mfr # 06813
Zoro # G1796748
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cables, Extension Cords, Hoses, Tubing Etc.
- Bungee Width 1/8 in
- Bungee Length 8 in
- Color Black
- Tensile Strength 10 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # 06813
- Zoro # G1796748
- UPC # 064383068132
- Country of Origin Canada
- Category Bungee Cords & Straps
Dimensions
Bungee Width | 1/8 in |
Bungee Length | 8 in |
Manufacturers Warranty Length | 90 day |
Overall Length | 8 in |
Diameter | 1/8 in |
Bundle Diameter - Maximum | 7 11/16 in |
Details
For Use With | Cables, Extension Cords, Hoses, Tubing Etc. |
Color | Black |
Tensile Strength | 10 lb/in |
Includes | (6) Cable Ties |
Bungee Material | Rubber |
Item | Beaded Cable Tie |
Temperature - Maximum | 149 Degrees F |
Temperature - Minimum | -40 Degrees F |
Body Material | Rubber |
Bungee End Type | Round Fastener |
Item - Bungees | Bungee Cord |
Hardware Material | Rubber |
Bungee End Material | Rubber |
Description
Beaded Cable Tie, Overall Length 8 in, Bundle Diameter - Maximum 7 11/16 in, Tensile Strength 10 lb/in, Bead Diameter - NEW 1/4 in, Diameter 1/8 in, Temperature - Maximum 149 Degrees F, Temperature - Minimum -40 Degrees F, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Anchor Shackle, 5/16" Body Sz, Galvanized (M647G)
- NEXEL Stainless Steel Utility Cart, 3 Shelves, 36x24x38 (184289)
- COTTERMAN 57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (ST-321 A2 C6 P5)
- ZORO SELECT Plate Caster, 880 lb. Load, Green Wheel (P21SX-U080K-14)
- ERICKSON 4"X30Ft 35,000 lb Recovery Strap Bulk (59801)
- ERICKSON Bungee Strap, Black, 14" L, 1/2" W (06811)
- ERICKSON 3"X25Ft 18,000 lb Recovery Strap w/ Chain Lead Bulk (59803)
- ERICKSON 10mm x 13 In. Industrial Bungee Cord, Black (06801)
- ERICKSON 2"X30Ft 18,000 lb Recovery Strap Bulk w/ Carry Bag (59600)
- ERICKSON 24" Adjustable EPDM Tarp Straps (06724)
- KEEPER BUNGEE CORD W/BALL 8 PK (6325)
- Erickson Bungee Cords & Straps