Shop All Bungee Cords & Straps
Erickson
Bungee Strap, Black, 24" L, 5/8" W
Mfr # 06812
Zoro # G1796818
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bungee Length 24 in
- Manufacturers Warranty Length 90 day
- For Use With Cables, Extension Cords, Hoses, Tubing Etc.
- Tensile Strength 75 lb/in
- Bungee Width 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 06812
- Zoro # G1796818
- UPC # 064383068125
- Country of Origin Canada
- Category Bungee Cords & Straps
Dimensions
Bungee Length | 24 in |
Manufacturers Warranty Length | 90 day |
Bungee Width | 5/16 in |
Diameter | 5/16 in |
Bundle Diameter - Maximum | 20 in |
Overall Length | 24 in |
Details
For Use With | Cables, Extension Cords, Hoses, Tubing Etc. |
Tensile Strength | 75 lb/in |
Item | Beaded Cable Tie |
Color | Black |
Temperature - Maximum | 149 Degrees F |
Temperature - Minimum | -40 Degrees F |
Bungee End Material | Rubber |
Hardware Material | Rubber |
Bungee End Type | Round Fastener |
Includes | (2) Cable Ties |
Body Material | Rubber |
Item - Bungees | Bungee Cord |
Bungee Material | Rubber |
Description
Beaded Cable Tie, Overall Length 24 in, Bundle Diameter - Maximum 20 in, Tensile Strength 75 lb/in, Bead Diameter - NEW 5/8 in, Diameter 5/16 in, Temperature - Maximum 149 Degrees F, Temperature - Minimum -40 Degrees F, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Anchor Shackle, Carbon Steel, 19,000 lb. (1018552)
- ZORO SELECT Twin Wheel Swivel Caster, Polyurethane, 110 lb, PK4 (19YX30)
- VALLEY CRAFT Pre-Configured 2000 Trailer, 48"Wx96L (F83978)
- COFFING HOISTS Limit Switch Block (815J1)
- ERICKSON Bungee Strap, Black, 8" L, 1/4" W (06813)
- ERICKSON 21" Industrial EPDM Rubber Tarp Straps (06603)
- ERICKSON Cords 30in Flat Bungee (06930)
- ERICKSON 10mm x 13 In. Industrial Bungee Cord, Black (06801)
- ERICKSON 3"X30Ft 27,000 lb Recovery Strap Bulk w/ Carry Bag (59800)
- ERICKSON 10" Industrial EPDM Rubber Tarp Straps (06601)
- BOXER TOOLS Adjustable Utility Truck Bed Cargo Bar 40-70-in. (77190)
- Erickson Bungee Cords & Straps