Shop All Hydraulic Chucks
Erickson
BTKV50 HYDROFORCE HYD CHUCK D32 L90MM
Mfr # BTKV50HCTHT32090M
Zoro # G3581479
Free Shipping & Returns
$1,107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 69.8500mm
- Series CV40
- Taper BTKV50
- ANSI Number BTKV50HCTHT32090M
- Nose Dia. 80.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # BTKV50HCTHT32090M
- Zoro # G3581479
- UPC # 4050839844456
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 69.8500mm |
Nose Dia. | 80.00mm |
Overall Length | 191.80mm |
Hole Dia. | 32.00mm |
Taper Size | BTKV50 |
Tool Depth | 51.00mm |
Shank Dia. | 32.00mm |
Mounting Length | 51.00mm |
Details
Item | Hydraulic Chuck |
Series | CV40 |
Taper | BTKV50 |
ANSI Number | BTKV50HCTHT32090M |
Projection | 90.00mm |
Shank Type - Machining | Cylindrical |
Coolant Fed | Coolant Through |
Standards | ANSI, ISO |
Features | End Axial Adjustment |
Balanced to RPM | G 2.5@25000 rpm |
For Use With | BTKV50 Shank Tools |
Style | High Torque Line |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 32.00mm, BTKV50, Shank Dia. 32.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/4in Size (88408)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 7/8in Size (88428)
- IDEAL Hole Saw, 2-1/8 (36-535)
- VERSADRIVE HMT MAX Magnet Drill Adapter 3/4 in. (111031-01)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- WALTER Hydraulic Tool Holders & Chucks, AK182.CAT50.081.32 (AK182.CAT50.081.32)
- Erickson Hydraulic Chucks