Shop All Hydraulic Chucks
Erickson
BTKV40 HYDROFORCE HYD CHUCK D32 L82MM
Mfr # BTKV40HCTHT32082M
Zoro # G3581232
Free Shipping & Returns
$783.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CV40
- Bore Dia. 44.4500mm
- Taper BTKV40
- ANSI Number BTKV40HCTHT32082M
- Nose Dia. 80.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # BTKV40HCTHT32082M
- Zoro # G3581232
- UPC # 4056544221339
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 44.4500mm |
Nose Dia. | 80.00mm |
Tool Depth | 51.00mm |
Overall Length | 147.40mm |
Hole Dia. | 32.00mm |
Taper Size | BTKV40 |
Shank Dia. | 32.00mm |
Mounting Length | 51.00mm |
Details
Series | CV40 |
Item | Hydraulic Chuck |
Taper | BTKV40 |
ANSI Number | BTKV40HCTHT32082M |
Shank Type - Machining | Cylindrical |
Coolant Fed | Coolant Through |
Projection | 82.00mm |
Standards | ANSI, ISO |
Balanced to RPM | G 2.5@25000 rpm |
Features | End Axial Adjustment |
For Use With | BTKV40 Shank Tools |
Style | High Torque Line |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 32.00mm, BTKV40, Shank Dia. 32.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Threading and Cutting Machines, 1/8 in to 2 in, Rod: 1/4 in to 2 in Bolt: 1/4 in to 2 in (93287/92467)
- THE BRUSH MAN Roofers Deep Hook Blade Dispenser, 100PK (BLADE-DEEP DISP)
- DRILL AMERICA 7/8"x13" Carbide Tipped Masonry Drill Bit (DAM13X7/8)
- INSIZE Machinist Square, 5-29/32 x 3-29/32" Sz (4745-1150)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- SCHUNK Hydraulic Tool Holder, BT 40, 6mm (204440)
- Erickson Milling & Drilling Toolholders