Shop All Hydraulic Chucks
Erickson
BT50BHCSL14200M
Mfr # BT50BHCSL14200M
Zoro # G3580760
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CAT40 ShrinkFit
- Bore Dia. 69.8500mm
- Taper BT50
- ANSI Number BT50BHCSL14200M
- Overall Length 301.80mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # BT50BHCSL14200M
- Zoro # G3580760
- UPC # 4059782083332
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 69.8500mm |
Nose Dia. | 21.50mm |
Overall Length | 301.80mm |
Shank Dia. | 14.00mm |
Tool Depth | 2-9/32 in |
Taper Size | BT50 |
Hole Dia. | 14.00mm |
Mounting Length | 36.00mm |
Details
Series | CAT40 ShrinkFit |
Item | Hydraulic Chuck |
Taper | BT50 |
ANSI Number | BT50BHCSL14200M |
Projection | 200.00mm |
Balanced to RPM | G 6.3@15000 rpm |
Coolant Fed | Coolant Through |
Shank Type - Machining | Cylindrical |
Standards | JIS B 6339 |
Features | Side Axial Adjustment |
For Use With | BT50 Shank Tools |
Style | Slim Line |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 14.00mm, BT50, Shank Dia. 14.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Ratchet Box Wrench, 7mm x 8mm (RBM-0708)
- X1 TOOLS 14 & 18 Aluminum Pipe Wrench with a 90 Degree Head Offset Set of 2 1 Set by X1 Tools (X1E-HAN-WRE-PIP-9060x1)
- DYNABRADE Contact Arm Assembly, 1"x3/8" (11232)
- KRAFT TOOL Pointing Trowel w/Wood Handle, 4" x 2 (GG420)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- Erickson Milling & Drilling Toolholders