Shop All Hydraulic Chucks
Erickson
BT40BHC32120M
Mfr # BT40BHC32120M
Zoro # G3580864
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper BT40
- Series Cat50 ShrinkFit
- Bore Dia. 44.4500mm
- ANSI Number BT40BHC32120M
- Nose Dia. 59.90mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # BT40BHC32120M
- Zoro # G3580864
- UPC # 4059782117754
- Country of Origin Germany
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 44.4500mm |
Nose Dia. | 59.90mm |
Shank Dia. | 32.00mm |
Tool Depth | 50.00mm |
Overall Length | 185.40mm |
Taper Size | BT40 |
Hole Dia. | 32.00mm |
Mounting Length | 50.00mm |
Details
Taper | BT40 |
Item | Hydraulic Chuck |
Series | Cat50 ShrinkFit |
ANSI Number | BT40BHC32120M |
Coolant Fed | Coolant Through |
Balanced to RPM | G 2.5@25000 rpm |
Standards | JIS B 6339 |
Projection | 120.00mm |
Shank Type - Machining | Cylindrical |
Features | Side Axial Adjustment |
Style | High Performance Line |
For Use With | BT40 Shank Tools |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 32.00mm, BT40, Shank Dia. 32.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 54mm 6 pt Metric Socket, 6 Points (10E334)
- CAPRI TOOLS Advanced Series Star Master Bit Socket Set, 60 pcs (CP30031ADV)
- WESTWARD 3/8 in Drive, 23mm Triple Square Metric Socket, 12 Points (53YU02)
- WESTWARD 3/8 in Drive, 20mm Hex Metric Socket, 6 Points (53YT63)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- SCHUNK Hydraulic Tool Holder, BT 40, 6mm (204440)
- Erickson Hydraulic Chucks