Shop All Hydraulic Chucks
Erickson
BT40 HYDRAULIC CHUCK D062
Mfr # BT40BHC062354
Zoro # G3579920
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Cat40 ShrinkFit
- Taper BT40
- Bore Dia. 44.4500mm
- ANSI Number BT40BHC062354
- Projection 3.5430"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # BT40BHC062354
- Zoro # G3579920
- UPC # 4059782916920
- Country of Origin Slovenia
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 44.4500mm |
Nose Dia. | 1.4780" |
Shank Dia. | 5/8 in |
Taper Size | BT40 |
Hole Dia. | 5/8 in |
Tool Depth | 1.5350" |
Mounting Length | 1.5350" |
Details
Series | Cat40 ShrinkFit |
Taper | BT40 |
Item | Hydraulic Chuck |
ANSI Number | BT40BHC062354 |
Projection | 3.5430" |
Standards | JIS B 6339 |
Coolant Fed | Coolant Through |
Shank Type - Machining | Cylindrical |
Features | Side Axial Adjustment |
Balanced to RPM | G 2.5@25000 rpm |
Style | High Performance Line |
For Use With | BT40 Shank Tools |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 5/8 in, BT40, Shank Dia. 5/8 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH E6 x E8 E-Torx® Double Box Ratcheting Wrench (9220D)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/64 (SF4816LG)
- DAYTON Switch (TT3811302G)
- REMCO Small Hand Scraper, White, 3 x 8 In (69615)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- YG-1 TOOL CO Hydraulic Chuck (Short & Rigid) (WK020SNR)
- Erickson Milling & Drilling Toolholders