Shop All Hydraulic Chucks
Erickson
BT40 HYDRAULIC CHUCK D038
Mfr # BT40BHC038335
Zoro # G3579832
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Cat40 ShrinkFit
- Bore Dia. 44.4500mm
- Taper BT40
- Nose Dia. 1.1660 in
- ANSI Number BT40BHC038335
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # BT40BHC038335
- Zoro # G3579832
- UPC # 4059782916456
- Country of Origin Slovenia
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 44.4500mm |
Nose Dia. | 1.1660 in |
Shank Dia. | 3/8 in |
Hole Dia. | 3/8 in |
Taper Size | BT40 |
Tool Depth | 1.2200" |
Mounting Length | 1.2200" |
Details
Series | Cat40 ShrinkFit |
Taper | BT40 |
Item | Hydraulic Chuck |
ANSI Number | BT40BHC038335 |
Shank Type - Machining | Cylindrical |
Standards | JIS B 6339 |
Coolant Fed | Coolant Through |
Projection | 3.3460 in |
Balanced to RPM | G 2.5@25000 rpm |
Features | Side Axial Adjustment |
For Use With | BT40 Shank Tools |
Style | High Performance Line |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 3/8 in, BT40, Shank Dia. 3/8 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Disk Skimmer Wiper Blades, 12 In, PK6 (PMD-09A)
- KIPP Hinges die-cast zinc, with locking lever (K0442.45252500)
- REMCO Bench Scraper, Poly, White, 8 1/2 x 5 In (69605)
- PROTO SET SCREW EXTRACTOR 5pc (PO9500A)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Hydraulic Chuck Sleeve (75HC0562)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HC06M350)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- WALTER Hydraulic Tool Holders & Chucks, AK182.CAT50.081.32 (AK182.CAT50.081.32)
- Erickson Milling & Drilling Toolholders