Shop All Hydraulic Chucks
Erickson
BT30HYDRAULIC CHUCK D08
Mfr # BT30HC08075M
Zoro # G3579570
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 31.7500mm
- Taper BT30
- Series Cat50 ShrinkFit
- ANSI Number BT30HC08075M
- Standards JIS B 6339
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # BT30HC08075M
- Zoro # G3579570
- UPC # 4059782919518
- Country of Origin Slovenia
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 31.7500mm |
Nose Dia. | 27.64mm |
Shank Dia. | 8.00mm |
Overall Length | 123.40mm |
Tool Depth | 27.00mm |
Taper Size | BT30 |
Hole Dia. | 8.00mm |
Mounting Length | 27.00mm |
Details
Item | Hydraulic Chuck |
Taper | BT30 |
Series | Cat50 ShrinkFit |
ANSI Number | BT30HC08075M |
Standards | JIS B 6339 |
Shank Type - Machining | Cylindrical |
Projection | 75.00mm |
Coolant Fed | Coolant Through |
Features | Side Axial Adjustment |
Balanced to RPM | G 2.5@25000 rpm |
Style | High Performance Line |
For Use With | BT30 Shank Tools |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 8.00mm, BT30, Shank Dia. 8.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Inspection Mirror, 2 1/4 D, 10.5-15L (577)
- KNIPEX 6 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (74 12 160)
- KD TOOLS Flare Nut Wrench, 10mm x 12mm (81645)
- SUPERCUT 96-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (431537)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- Erickson Milling & Drilling Toolholders