Shop All Hydraulic Chucks
Erickson
BT30 HYDRAULIC CHUCK D14
Mfr # BT30HC14100M
Zoro # G3580435
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Cat50 ShrinkFit
- Bore Dia. 31.7500mm
- Taper BT30
- ANSI Number BT30HC14100M
- Nose Dia. 33.54mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # BT30HC14100M
- Zoro # G3580435
- UPC # 4059782919846
- Country of Origin Slovenia
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 31.7500mm |
Nose Dia. | 33.54mm |
Hole Dia. | 14.00mm |
Tool Depth | 36.00mm |
Overall Length | 148.40mm |
Taper Size | BT30 |
Shank Dia. | 14.00mm |
Mounting Length | 36.00mm |
Details
Item | Hydraulic Chuck |
Series | Cat50 ShrinkFit |
Taper | BT30 |
ANSI Number | BT30HC14100M |
Standards | JIS B 6339 |
Coolant Fed | Coolant Through |
Projection | 100.00mm |
Shank Type - Machining | Cylindrical |
Balanced to RPM | G 2.5@25000 rpm |
Features | Side Axial Adjustment |
Style | High Performance Line |
For Use With | BT30 Shank Tools |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 14.00mm, BT30, Shank Dia. 14.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2 Dr X 1 Deep - 12 Point (2132D)
- OCHSENKOPF Universal Forestry Axe, Hickory, 2.75 lb. (OX 20 H-1257)
- OSG Carbide End Mill, 10.0mm D, 25mm Cut (HP441-3937)
- DEWALT Angle Grinder (DWMT70782)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON BT30HYDRAULIC CHUCK D08 (BT30HC08075M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON HYDR CHUCK EXTENSION D0, 5 INCH (SS075HCT050590)
- Erickson Hydraulic Chucks