Shop All Hydraulic Chucks
Erickson
BT30 HYDRAULIC CHUCK D06
Mfr # BT30HC20100M
Zoro # G3579823
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 31.7500mm
- Series SS200
- Taper BT30
- ANSI Number BT30HC20100M
- Projection 100.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # BT30HC20100M
- Zoro # G3579823
- UPC # 4059782920170
- Country of Origin Slovenia
- Category Hydraulic Chucks
Dimensions
Bore Dia. | 31.7500mm |
Nose Dia. | 41.54mm |
Tool Depth | 41.00mm |
Overall Length | 150.00mm |
Shank Dia. | 20.00mm |
Taper Size | BT30 |
Hole Dia. | 20.00mm |
Mounting Length | 41.00mm |
Details
Series | SS200 |
Item | Hydraulic Chuck |
Taper | BT30 |
ANSI Number | BT30HC20100M |
Projection | 100.00mm |
Shank Type - Machining | Cylindrical |
Standards | JIS B 6339 |
Coolant Fed | Coolant Through |
Features | Side Axial Adjustment |
Balanced to RPM | G 2.5@25000 rpm |
Style | High Performance Line |
For Use With | BT30 Shank Tools |
Description
Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 20.00mm, BT30, Shank Dia. 20.00mm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4-1/8 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0743)
- TEKTON 14-Tool Stubby Combination Wrench Holder Red (OWP21214)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 12 mm, Metric (SIB23212)
- RAILHEAD GEAR Ratchet, Air, Super Duty, 1/2"Dr, 110 Ft lb. (KE-1131)
- ERICKSON Shrink Fit Tool Holder, U3 (CV40HC20M400)
- ERICKSON Hydraulic Chuck Sleeve (75HC100M)
- ERICKSON Shrink Fit Tool Holder, U3, HSK100A (CV50HC075400)
- ERICKSON Hydraulic Chuck Sleeve (75HC060M)
- ERICKSON Hydraulic Chuck Sleeve (75HC080M)
- ERICKSON Shrink Fit Tool Holder, U3, CAT50 (CV40HCT025350)
- ERICKSON HYDRAULIC EXPANSION CHUCK BT50 12 BTB (BT50BHC12100M)
- Erickson Milling & Drilling Toolholders