Shop All Collet Chucks
Erickson
BT30 - ER32 COLLET CHUCK X 100
Mfr # BT30ER32100M
Zoro # G3772551
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Overall Length 148.40 mm
- Taper Size BT30
- Collet Series ER32
- Shank Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # BT30ER32100M
- Zoro # G3772551
- UPC # 4059782047808
- Country of Origin Slovenia
- Category Collet Chucks
Dimensions
Dimension Type | Fractional Inch |
Overall Length | 148.40 mm |
Taper Size | BT30 |
Shank Dia. | 1/4 in |
Nut Dia. | 50.00mm |
Nose Dia. | 0.7100 in |
Bore Depth | 46.00mm |
Shank Thread Size | M12 |
Hole Dia. | 1/4" |
Tool Depth | 1-3/8" |
Description
Collet Chuck, Taper Size BT30, Min. Collet Capacity 0.0800 In., Max. Collet Capacity 0.8100 In., Projection 100.00mm, ER32
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Replc Saw Bld M/F 14Tpi (265RBM)
- WESTWARD Three Square File, 6 In, 41/42 TPI (12F777)
- KO-KEN Socket 36mm 12 Point 90mm 3/4 Sq. Drive (6305M-36)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1124800)
- ERICKSON Collet Chuck, ER16, Straight Shank (SS100DA104488)
- ERICKSON Collet Chuck, ER32, Taper Shank (CV40TG075275)
- ERICKSON Collet Chuck, ER40, Taper Shank (CV50TG100276G)
- ERICKSON Collet Chuck, ER32, Taper Shank (CV40BTG050500)
- ERICKSON ER 20 COLLET CHUCK 1 STRAIGHT SHANK (SS100ER20700)
- ERICKSON Collet Chuck, ER32, Straight Shank (SS075DA204469)
- GS TOOLING NMTB50 OZ32 Collet Chuck (334700)
- Erickson Collets, Chucks & Accessories