Shop All Truck Bed Covers
Erickson
Big Bed EXtender
Mfr # 07601
Zoro # G1887219
$62.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Weight capacity: 400 lb.
- Material steel
- Overall Length Overall width of Big Bed load bar: 52″
- Length 9
- Application Application: 2″ x 2″ trailer hitch receivers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # 07601
- Zoro # G1887219
- Country of Origin China
- Category Truck Bed Covers
Dimensions
Overall Length | Overall width of Big Bed load bar: 52″ |
Length | 9 |
Height | 3.5 |
Width | 24.5 |
Details
Features | Weight capacity: 400 lb. |
Material | steel |
Application | Application: 2″ x 2″ trailer hitch receivers |
Color | black powder coated |
Description
(1) Big Bed EXtender
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 75% VLT (36” in x 25’ ft Roll) (490-302)
- HALTEC Snap In Tire Valve, 2 In, PK10 (TV-425-10)
- JOHNDOW INDUSTRIES Low Profile Oil Drain, w/Elec Pump, 25gal. (JDI-LP5)
- IDEMITSU Idemitsu Type Hp 1 Quart Atf Hp Q, 30040099-75000C020 (30040099-75000C020)
- ERICKSON The Big Bed Jr. (07605)
- ERICKSON Steel Truck Rack 800lb/Patented Adjust Clamping System Fits All Trucks (07706)
- ERICKSON Steel Truck Rack 1000lb/Patented Adjust Clamping Fits All Trucks (07707)
- ERICKSON Steel Headache Rack (07715)
- ERICKSON The Big Bed Sr. (07600)
- ERICKSON Aluminum Truck Rack 800 lb / Patented Clamp Design NO Drilling (07705)
- RETRAX 09-18 RAM 1500/10-C RAM 2500/3500(19-C CLASSIC)6.5FT BED W/O RAMBOX RETRAXONE MX (60232)
- Erickson Truck Bed Covers