Shop All Trailers
Erickson
Aluminum Mobility Carrier 50"X30.2" (internal dim)
Mfr # 07494
Zoro # G9517847
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Length (In.) 51"
- Frame Height (In.) 6"
- Frame Width (In.) 33"
- Material aluminum
- Outside Diameter Outer dimensions: length: 51", width: 33', height: 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Frame Length (In.) | 51" |
Frame Height (In.) | 6" |
Frame Width (In.) | 33" |
Outside Diameter | Outer dimensions: length: 51", width: 33', height: 6" |
Inside Diameter | Inner Dimensions: length: 50", width: 20.35", height: 4" |
Details
Material | aluminum |
Description
(1) Aluminum Mobility Carrier 50"X30.2" (internal dim)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Filter Wrench, Steel (6915)
- ESCO/EQUIPMENT SUPPLY CO All-In-One Wheel Weight Tool (50128)
- PEAK Antifreeze Coolant, 55 gal., RTU (FCA0B1)
- BRUSH RESEARCH MANUFACTURING PWC Parts Wash Brush, Straight Handle, Non Flow Thru Style, Synthetic Fill (PWC)
- BUYERS PRODUCTS EZ Gate™ Tailgate Assist for Open Landscape Trailers (5201000)
- Erickson Trailers