Shop All Indexable Boring Parts
Erickson
Adapt, ROMICRON BORBAR BLNK HSK40C 63X150
Mfr # HSK40CBB063150M
Zoro # G3887394
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Diameter 2.51 in
- Gage Length 5.905 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # HSK40CBB063150M
- Zoro # G3887394
- UPC # 4059782122475
- Country of Origin Germany
- Category Indexable Boring Parts
Dimensions
Body Diameter | 2.51 in |
Gage Length | 5.905 in |
Details
Item | Adapt |
Description
Adapt
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46910)
- AMERICAN FORGE & FOUNDRY Heavy Duty Heavy Duty Swivel Bench Vise, 6" with Swivel Base (3948)
- BIG HORN Clear Router Sub Base for Router 100, 690, 691, 693 (5-3/4 Inch Dia) Replaces Porter Cable 42188 (14102)
- VERMONT GAGE Plug Gage, Class X, 0.0048 in. dia. (141100480)
- ERICKSON Extension, MOD RED, HSK100A KM63 (HSK100AKM63115M)
- NAREX NMTB40 Shank For VHU-36 Boring & Facing Masterhead Sets (300030)
- KM SYSTEMS Insert, KM KM63TS KENLOC Cutting Unit (KM63TSMCLNL12)
- WIDIA Indexable Face Mill, 1504, (M4000CA-SP1504)
- WALTER Precision boring tool, B3230G.UC3.26-47.Z1 (B3230G.UC3.26-47.Z1)
- ULTRA-DEX USA Key, T-10, PK5 (T-10)
- ULTRA-DEX USA Clamp Assembly, PB4-CA (PB4-CA)
- Erickson Indexable Boring Parts