Shop All End Mill Holders
Erickson
Adapt, Reducer PSC63 TO KM63TS Short
Mfr # PSC63KM63TS090M
Zoro # G3928259
product price: $862.99
/ea
Free Shipping & Returns
$862.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Torque (ft-lbs) 350 to 400
- Usable Length 3.543 in
- Body Diameter 2.48 in
- Gage Length 3.543 in
- System Size Machine Side PSC63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # PSC63KM63TS090M
- Zoro # G3928259
- UPC # 4061779270892
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Usable Length | 3.543 in |
Body Diameter | 2.48 in |
Gage Length | 3.543 in |
System Size Machine Side | PSC63 |
System Size Workpiece Side | KM63TS |
Actuation Screw ID Drive Size | 12 mm |
Details
Item | Adapt |
Torque (ft-lbs) | 350 to 400 |
Description
Adapt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Carbon Steel Midget Trowel w/Wo, 8"x5 (PL408)
- DIABLO 6", 9" L x General Purpose Cutting Reciprocating Saw Blade Set (DS0014S)
- PRO-SERIES 0-1/8"/0-3mm JT0 Keyless Drill Chuck (3700-0002)
- M.A. FORD Twister Hi-Roc Drill, 10.10Mm (20039760)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM050662)
- ERICKSON End Mill Holder, Taper, CV50 (CV50EM125400)
- ERICKSON HSK63A one Channel MQL Shrinkfit Adapter (HSK63AHPVTTMQL1C16095M)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM025450)
- ERICKSON End Mill Holder Blank, HSK80A (HSK80ABB100250M)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM100400)
- TECHNIKS End Mill Holder, BT50, 0.5000in Bore Dia. (17150-1/2)
- Erickson End Mill Holders