Shop All End Mill Holders
Erickson
Adapt, Reducer PSC63 TO KM40TS Short
Mfr # PSC63KM40TS065M
Zoro # G3927224
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System Size Workpiece Side KM40TS
- Gage Length 2.559 in
- System Size Machine Side PSC63
- Usable Length 1.692 in
- Actuation Screw ID Drive Size 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # PSC63KM40TS065M
- Zoro # G3927224
- UPC # 4059782168879
- Country of Origin Germany
- Category End Mill Holders
Dimensions
System Size Workpiece Side | KM40TS |
Gage Length | 2.559 in |
System Size Machine Side | PSC63 |
Usable Length | 1.692 in |
Actuation Screw ID Drive Size | 6 mm |
Body Diameter | 1.574 in |
Details
Item | Adapt |
Torque (ft-lbs) | 90 to 120 |
Description
Adapt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 12 Dr 90T Long Handle Teardrop Ratchet (KDT81360T)
- AMPG Bent Stem Dial Indicator Point, 5/16", SS (Z9333SS)
- WILTON 18 in Bar Clamp, Steel Handle and 4 in Throat Depth (660S-18)
- KLEIN TOOLS Bit #2 Phillips 1/4" Slotted, 2PK (32483)
- ERICKSON End Mill Holder, Taper, BT50 (BT50EM125600)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM075175)
- ERICKSON HSK63A one Channel MQL Shrinkfit Adapter (HSK63AHPVTTMQL1C16095M)
- ERICKSON Adapt, Reducer PSC63 TO KM50TS Long (PSC63KM50TS090M)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM125625)
- ERICKSON End Mill Holder, Taper, CV50 (CV50EM125400)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM025450)
- Erickson End Mill Holders