Shop All Drill Chucks
Erickson
Adapt, ERK Drill Chuck, BT40 - 3 JAR
Mfr # BT40DC13096M
Zoro # G3925571
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Max. 0.5118 in
- Capacity Min. 0.0394 in
- Body Diameter 1.988 in
- Secondary Tool Length 3.779 in
- Torque 55 nm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # BT40DC13096M
- Zoro # G3925571
- UPC # 4059782170698
- Country of Origin Slovenia
- Category Drill Chucks
Dimensions
Body Diameter | 1.988 in |
Secondary Tool Length | 3.779 in |
Gage Length | 4.263 in |
Details
Item | Adapt |
Capacity Max. | 0.5118 in |
Capacity Min. | 0.0394 in |
Torque | 55 nm |
Description
Adapt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Socket Bit 1/2 in Dr, 7 1/8 in L, Chrome (J54411/2XL)
- MILWAUKEE TOOL Reciprocating Saw Blade, Thick Metal (48-00-5502, 48-00-5202)
- MITUTOYO Snap Meter, Dial, 0-1" (523-131)
- PRO-GRADE TOOLS Socket, 3/8"Dr., #2 Phillips Bit (13862)
- ERICKSON Milling Chuck, 1-1/4", BT30 (BT30HPMC20085M)
- ERICKSON Adapt, ERK Chuck CV40 1.1/4 STR SHK W/FLA (CV40BSSF125475)
- ERICKSON Adapt, ERK Drill Chuck, BT30 - 3 JAR (BT30DC08092M)
- LLAMBRICH USA Keyless Drill Chuck 0.630" Cap., 6JT Mount Size, Steel (JK 16 J-6)
- METABO Keyless Drill Chuck 0.500" Cap. (627240000)
- JACOBS 1/4" Multi-Craft Drill Chuck (30243D)
- LLAMBRICH USA Keyed Micro Drill Chuck 0.156" Cap., 0JT Mount Size, SS (CY-04 J0)
- Erickson Collets, Chucks & Accessories