Shop All Drill Chucks
Erickson
Adapt, ERK Drill Chuck, 1 3/4 STRA SHK
Mfr # CV50SS175400
Zoro # G3925413
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Min. 1-3/4 in
- Clamping Hole Length 2-3/4 in
- Body Diameter 3-1/8 in
- Adjustment Range 1-1/4 in
- Gage Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # CV50SS175400
- Zoro # G3925413
- UPC # 4059782163690
- Country of Origin India
- Category Drill Chucks
Dimensions
Clamping Hole Length | 2-3/4 in |
Body Diameter | 3-1/8 in |
Gage Length | 4 in |
Details
Item | Adapt |
Capacity Min. | 1-3/4 in |
Adjustment Range | 1-1/4 in |
Description
Adapt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD .1874 Reamer 3/16 Us (27218740)
- DASCO PRO Cold Chisel, 5/16" Tip x 5-1/4" L (401)
- TUNGALOY Turning Indexable Insert, TPG322 TH, PK10 (6808852)
- REED R121 1/2NPT R12 1 1/2IN NPT DROPHD 05634 (DHR12 1 1/2NPT)
- ERICKSON Adapt, ERK Chuck CV40 1.1/4 STR SHK W/FLA (CV40BSSF125475)
- ERICKSON Adapt, ERK Drill Chuck, BT30 - 3 JAR (BT30DC08092M)
- ERICKSON Milling Chuck, 1-1/4", BT30 (BT30HPMC20085M)
- MILWAUKEE TOOL KEYLESS SERVICE CHUCK 1/2" (ML42-66-1006)
- SLUGGER BY FEIN Geared Chuck, 3 Jaw (63203050014)
- SUPERIOR ELECTRIC Aftermarket Replacement Chuck Assembly Service Kit Replaces Milwaukee 48-66-1381 (M1670-T)
- LLAMBRICH USA Keyless High Precision Drill Chuck 0.118" Cap., 1JT Mount Size, Steel (JKP-30 J-1)
- Erickson Drill Chucks