Shop All Drill Chucks
Erickson
Adapt, ERK Drill Chuck, 1 1/4 STRA SHK
Mfr # CV50SS125600
Zoro # G3925133
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Min. 1-1/4 in
- Adjustment Range 1-1/4 in
- Gage Length 6 in
- Body Diameter 2-1/4 in
- Clamping Hole Length 3-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # CV50SS125600
- Zoro # G3925133
- UPC # 4059782163737
- Country of Origin United States
- Category Drill Chucks
Dimensions
Gage Length | 6 in |
Body Diameter | 2-1/4 in |
Clamping Hole Length | 3-1/4 in |
Details
Item | Adapt |
Capacity Min. | 1-1/4 in |
Adjustment Range | 1-1/4 in |
Description
Adapt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, R8, 7mm (820-007)
- ZORO SELECT Scoop, HDPE, 250mL (108085-250)
- HUSQVARNA Handheld Coring Drill, 120/240VAC, 15A, 6" (DM230)
- BON TOOL Bon 13-111 Repair Kit For 13-172 Gun And Hopper (13-111)
- ERICKSON Adapt, ERK Drill Chuck, BT30 - 3 JAR (BT30DC08092M)
- ERICKSON Milling Chuck, 1-1/4", BT30 (BT30HPMC20085M)
- ERICKSON Adapt, ERK Chuck CV40 1.1/4 STR SHK W/FLA (CV40BSSF125475)
- EAZYPOWER Mini Keyless Chuck 1/8" (80364)
- HHIP 5/8" JT3 Drill Chuck With 5/8" Straight Shank Arbor (9999-0018)
- JACOBS JK 130-R8 High Torque / High Precision Keyless 13mm Chuck with shank (31411)
- GS TOOLING BT30 14 Integral Keyless Drill Chuck (532210)
- Erickson Drill Chucks