Shop All Drill Chucks
Erickson
Adapt, ERK Drill Chuck, 1 1/4 STRA SHK
Mfr # CV50SS125400
Zoro # G3925319
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Min. 1-1/4 in
- Adjustment Range 1-1/4 in
- Clamping Hole Length 3-1/4 in
- Gage Length 4 in
- Body Diameter 2-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # CV50SS125400
- Zoro # G3925319
- UPC # 4059782172968
- Country of Origin Brazil
- Category Drill Chucks
Dimensions
Clamping Hole Length | 3-1/4 in |
Gage Length | 4 in |
Body Diameter | 2-1/4 in |
Details
Item | Adapt |
Capacity Min. | 1-1/4 in |
Adjustment Range | 1-1/4 in |
Description
Adapt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Service Wrench, 36mm (3536M)
- 3M CP001-12P Block 3-3/4"x2-5/8"x1", PK12 (CP001-12P)
- WALTON #10 (5Mm) 4-Flute Tap Extractor (10104)
- WESTWARD 5/32" HSS TiN 130 Deg. Jobber Length Drill Bit (38MX04)
- ERICKSON Milling Chuck, 1-1/4", BT30 (BT30HPMC20085M)
- ERICKSON Adapt, ERK Drill Chuck, BT30 - 3 JAR (BT30DC08092M)
- ERICKSON Adapt, ERK Chuck CV40 1.1/4 STR SHK W/FLA (CV40BSSF125475)
- ALBRECHT Keyless Drill Chuck 1/2" Cap., J6 Mount Size, Steel (70110)
- LLAMBRICH USA Keyless Drill Chuck 0.630" Cap., 6JT Mount Size, Steel (JK 16 J-6)
- HHIP 5/8" JT3 Drill Chuck With MT3 Arbor (9999-0016)
- JACOBS 33BA-1/2" Plain Bearing Medium Duty 1/2" Chuck (JCM6287)
- Erickson Drill Chucks