Shop All End Mill Holders
Erickson
Adapt, ERK ADJ Float 200 DBLAngle DBLPIN
Mfr # SS075DP208448
Zoro # G3927023
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.49 in
- Shank Diameter 3/4 in
- Width Across Flats 5/8 in
- Torque (ft-lbs) 40
- Lock Nut Diameter 0.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # SS075DP208448
- Zoro # G3927023
- UPC # 4059782172739
- Country of Origin United States
- Category End Mill Holders
Dimensions
Overall Length | 4.49 in |
Shank Diameter | 3/4 in |
Width Across Flats | 5/8 in |
Lock Nut Diameter | 0.94 in |
Shank Length | 3 in |
Details
Item | Adapt |
Torque (ft-lbs) | 40 |
Catalog Collet Series | DA200 |
Description
Adapt
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Impact Socket 11 mm Size 6 pt Standard Depth, Black Oxide (4LYT7)
- KIPP Star Grip, Form: B, Drilled Through, DIN 6336, D1= 50, H=34, D=10, Stainless Steel Polished (K0150.250102)
- RUKO Hole Saw, 102mm (106102)
- PRO-GRADE TOOLS Heavy Duty Swivel Bench Vise, 6" (59115)
- ERICKSON End Mill Holder, Taper, BT40 (BT40BWN25090M)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM100175)
- ERICKSON End Mill Holder, Taper, CV40 (CV40EM050662)
- ERICKSON End Mill Holder, Taper, CV40 (CV40BDL16200)
- ERICKSON Adapt, Reducer PSC63 TO KM50TS Long (PSC63KM50TS090M)
- ERICKSON End Mill Holder Blank, HSK80A (HSK80ABB100250M)
- DORIAN Tool Post/Holder Set, 14 PC, SDN 30 (SDN30BXA-FTB)
- Erickson Milling & Drilling Toolholders