Shop All End Mill Holders
Erickson
Adapt, ERK ADJ Float 100 DA Double PIN
Mfr # SS100DP108562
Zoro # G3926883
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.67 in
- Catalog Collet Series DA100
- Shank Length 3-1/2 in
- Shank Diameter 1 in
- Torque (ft-lbs) 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # SS100DP108562
- Zoro # G3926883
- UPC # 4059782075337
- Country of Origin United States
- Category End Mill Holders
Dimensions
Overall Length | 5.67 in |
Shank Length | 3-1/2 in |
Shank Diameter | 1 in |
Lock Nut Diameter | 1.18 in |
Width Across Flats | 0.87 in |
Details
Item | Adapt |
Catalog Collet Series | DA100 |
Torque (ft-lbs) | 55 |
Description
Adapt
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL STRIDE TOOL Imperial Stride Tool 389-S75046 Cutter Wheels For Stainless 274Fb 321Fb (389-S75046)
- DEWALT 7/16" x 2-9/16" Magnetic Nut Driver - IMPACT READY(R) (DW2228IR)
- DEWALT 1-3/4 HP (maximum motor HP) Fixed Base / Plunge Router Combo Kit (DW616PK)
- MASTER MAGNETICS MAGNET TOOL BAR 24"" (07661)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM100175)
- ERICKSON End Mill Holder Blank, HSK63A (HSK63ABB115150M)
- ERICKSON End Mill Holder Blank, HSK80A (HSK80ABB100250M)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM075175)
- ERICKSON HSK100A SHRINK FIT ADAPTER GENERAL APPLI (HSK100AHPVTT25115M)
- ERICKSON End Mill Holder, Taper, BT50 (BT50EM125600)
- MICRO-QUIK Quick Change Double Ended Sleeve (QDS-750-3.1)
- Erickson Milling & Drilling Toolholders