Shop All Loading Ramps
Erickson
750 lb Aluminum Ramp Plates 2"X8"
Mfr # 07400
Zoro # G9674787
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.25"
- Length 8.25"
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 07400
- Zoro # G9674787
- Country of Origin China
- Category Loading Ramps
Dimensions
Width | 7.25" |
Length | 8.25" |
Details
Material | Aluminum |
Description
(2) 750 lb Aluminum Ramp Plates 2"X8"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANADYNE Diesel Fuel Additive, 5 gal., Bottle, Gravity 0.92 (38567P)
- WIX FILTERS FILTERS OEM SpinOn 11364 Inch Height x 4668 Inch Outer Diameter Top 35 Micron Element (51748XD)
- WEATHER GUARD Truck Box, White, Non-Adjustable, 72 in (126-3-03)
- POLY-PLANAR Rm-10 Radio Mount Underdash/Overhead Black (RM-10)
- ERICKSON 12"X90" NON Folding Arched Aluminum Ramp 3000 lb (per pair) (07486)
- ERICKSON 12"X90" Folding Arched Aluminum Ramp 750 lb " LOAD IT" (07441)
- ERICKSON 45"X69" Tri-Fold Aluminum Ramp 1500 lb MaX (07458)
- ERICKSON 11"X80" Steel Centre Folding Mesh Loading Ramp 800 lb (per ramp) (07464)
- ERICKSON 30"X72" Center Folding Cargo Ramp 1200 lb MaX Solid Bottom (07459)
- ERICKSON 12"X85" 700 lb Aluminum Center Folding Ramp (07447)
- WESTWARD Truck Ramps, Steel, 20 Tons, PR (1MZK3)
- Erickson Loading Ramps