Shop All Collets
Erickson
7/32 ER25 COLLET
Mfr # 25ER0219
Zoro # G3769435
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- Application Aerospace, Automotive, Bearing, Compressor, Diecast, Energy, Firearms and Ammunitions, Green, Job Shop, Machine Tool Manufacturers and Medical, Band Sawing, Cylindrical Form Grinding, Drilling, High Pressure, High Volume, Internal Grinding, Plain Grinding, Reaming, Roll Threading, Surface Grinding, Surface Milling, Tapping, Thread Forming, Through Feed Centerless Grinding and Turning
- Overall Length 1.3390"
- Coolant Fed Non-Coolant Through
- Max. Body Dia. 1.0240"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 1.3390" |
Max. Body Dia. | 1.0240" |
Max. Bore Dia. | 1.0236 in |
Clamping Hole Length | 0.7480 in |
Head Dia. | 1.0240 in |
Size Increments | 0.0400" |
Details
Item | Collets |
Collet Series | ER25 |
Range | 0.2188"-0.1788" |
Application | Aerospace, Automotive, Bearing, Compressor, Diecast, Energy, Firearms and Ammunitions, Green, Job Shop, Machine Tool Manufacturers and Medical, Band Sawing, Cylindrical Form Grinding, Drilling, High Pressure, High Volume, Internal Grinding, Plain Grinding, Reaming, Roll Threading, Surface Grinding, Surface Milling, Tapping, Thread Forming, Through Feed Centerless Grinding and Turning |
Coolant Fed | Non-Coolant Through |
Collet Type | Single Angle |
Face Shape | Round |
For Shank Type | Cylindrical |
Features | Provides Approximately 2:1 Grip Advantage, Wide Clamping Range |
Taper Angle | 16 Degrees |
Number of Slots | 8 |
Measurement System | Fractional Inch |
Standards | ANSI, DIN 6499 Class 2, ISO |
Color | Silver |
Compatible with Product Type | ER Collet Chucks |
Description
Collets, ER25, Round, Max. Size Not Applicable, Overall Length 1.3390 In., ANSI, DIN 6499 Class 2, ISO
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO WR CROWFOOT 3/8"DR 3'4" OE (PO4924CF)
- MILWAUKEE TOOL Impact Socket Set, 1/2 in Drive Size, SAE/Metric, Black Phosphate, 29-Piece (49-66-7016)
- ONSRUD Routing End Mill, List # 62-740, 1/2 In (62-740)
- BOSCH Aluminum Table Saw Support, Left Side (TS1008)
- ERICKSON Tapping Adapter, 3/8 (JTC037)
- ERICKSON COLLET ER 32 4 (32ER040M)
- ERICKSON Collet, TG75, 7.00mm (75TG070M)
- ERICKSON Lathe, Engine Lathe, 3Ph, 230/460V (16ER010M)
- ERICKSON Collet, Tap 1/4 P (LTC025P)
- ERICKSON ER32 SOLID COLLET M08 THREAD (ER32STM08)
- GS TOOLING 2-2.5mm ER25 Collets (337274)
- Erickson Collets