Shop All Bungee Cords & Straps
Erickson
(6) Flat Bungey Cords (2) 18", (2) 24", (2) 30"
Mfr # 06946
Zoro # G9677343
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber strands with polypropylene covering
- Color Multicoloured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # 06946
- Zoro # G9677343
- Country of Origin China
- Category Bungee Cords & Straps
Details
Material | Rubber strands with polypropylene covering |
Color | Multicoloured |
Description
(6) Flat Bungey Cords (2) 18", (2) 24", (2) 30"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEKTIVE PAK ESD Tray, 20in.Lx14in.Wx14in.D, Corrugated (37750)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 30BF (U30)
- THE BETTER BUNGEE Polystrap, White, 24 in. L (BBS24GW)
- DAYTON Pallet Jack, Manual Operation, 8000 lb. (493X17)
- ERICKSON Bag Assortment of Bungey 13", 18", 24", 30", 36" Standard Bungey (06619)
- ERICKSON 30" Standard Bungey Cord (06648)
- ERICKSON 6"X30Ft 75,000 lb Recovery Strap w/ Yellow wear material (59806)
- ERICKSON 10mm x 18 In. Industrial Bungee Cord, Black (06802)
- ERICKSON 10" Industrial EPDM Rubber Tarp Straps (06601)
- ERICKSON Rubber Tarp Straps 10", 15", 21", 31" (06610)
- THE BETTER BUNGEE Bungee Strap, Custom Hook End, 24" (BBSTS24GWM)
- Erickson Bungee Cords & Straps