Shop All Tarps
Erickson
5.5 Mil Tarp, Brown/Green, Poylethelene Weave
Mfr # 57034
Zoro # G9625078
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poylethelene Weave
- Color Brown/Green
- Tarp Material Poylethelene Weave
- Width 12'
- Thickness 5.5 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 12' |
Tarp Finished Width | 12 ft |
Length | 20' |
Details
Material | Poylethelene Weave |
Color | Brown/Green |
Tarp Material | Poylethelene Weave |
Thickness | 5.5 Mil |
Item | Tarp |
Description
12'X20Ft Reversible Mid Grade Poly Tarp Brown/Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 35 ft L x 0.5 mm H x 20 ft W 5 Mil Tarp, Green/Black, Polyethylene (CT-503-20X35)
- STENS Hour Meter 435-711 For Sendec 804-200 (435-711)
- MTD Bail Assembly - Op (631-05390)
- GREENFIELD Greenfield 669-11-B Slip Ring Anchor - 8 lb. (669-11-B)
- ERICKSON Heavy Duty 12 Mil Tarp, Silver/Black, Poylethelene Weave (57053)
- ERICKSON 12 Mil Tarp, Silver/Black, Poylethelene Weave (57052)
- ERICKSON 10 Mil Tarp, silver, Poylethelene Weave (57028)
- ERICKSON 10 Mil Tarp, silver, polyethylene (57027)
- ERICKSON Tarp, brown, Cotton (57080)
- ERICKSON 5 Mil Tarp, Camoflauge, Poylethelene Weave (57005)
- ZORO SELECT 7 ft 4 in x 9 ft 6 in Heavy Duty 20 Mil Tarp, Black, Vinyl (5WTX3)
- Erickson Tarps