Shop All Tarps
Erickson
5.5 Mil Tarp, Brown/Green, Poylethelene Weave
Mfr # 57032
Zoro # G9672407
original price:
$17.00
39% off
new price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poylethelene Weave
- Color Brown/Green
- Width 10'
- Tarp Material Poylethelene Weave
- Thickness 5.5 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 10' |
Tarp Finished Width | 10 ft |
Length | 12' |
Details
Material | Poylethelene Weave |
Color | Brown/Green |
Tarp Material | Poylethelene Weave |
Thickness | 5.5 Mil |
Item | Tarp |
Description
10'X12Ft Reversible Mid Grade Poly Tarp Brown/Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable-Adjust 48 (946-04729)
- MTD Bolt-Carriage 5/16 (710-0451)
- RV PIGTAILS RV Pigtails 30030 Viking 4-6 Pigtail - Red, 30" (30030)
- A & I PRODUCTS Throttle Cable 12.25" x8.55" x0.9" (A-B1LB51)
- ERICKSON Tarp, Brown, Treated Canvas (57073)
- ERICKSON 12 Mil Tarp, Silver/Black, Poylethelene Weave (57052)
- ERICKSON 10 Mil Tarp, silver, Poylethelene Weave (57028)
- ERICKSON Tarp, brown, 100% cotton (57076)
- ERICKSON 4 Mil Tarp, Blue, Poylethelene Weave (57006)
- ERICKSON Tarp, brown, Cotton (57075)
- TARPS NOW 8 ft x 12 ft 18 Mil Tarp, Tan, Cotton Canvas (FS-CWT10-0812)
- Erickson Tarps