Shop All Loading Ramps
Erickson
54"X84" Combination Loading Ramp 1500 lb "LOAD IT"
Mfr # 07488
Zoro # G9515598
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1500 lb. (Evenly distributed per pair)
- Width 54"
- Length 84"
- Material aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 07488
- Zoro # G9515598
- Country of Origin China
- Category Loading Ramps
Dimensions
Width | 54" |
Length | 84" |
Details
Load Capacity | 1500 lb. (Evenly distributed per pair) |
Material | aluminum |
Description
(1) 54"X84" Combination Loading Ramp 1500 lb "LOAD IT"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Deep Crossover Truck Tool Box, 69", TBSD-69 (TBSD-69)
- KO-KEN Drain Plug Key Set For Lubrication Service 1/2 Sq. Drive (4202)
- POWERBUILT Piston Ring Compressor 3-1/2" - 7" (940576)
- BALDWIN FILTERS Oil Filter Element, (P7021)
- ERICKSON 12"X90" Folding Arched Aluminum Ramp 1500 lbs "LOAD IT" (07442)
- ERICKSON 30"X72" Center Folding Cargo Ramp 1200 lb MaX Solid Bottom (07459)
- ERICKSON 750 lb Aluminum Ramp Plates 2"X8" (07400)
- ERICKSON 45"X69" Tri-Fold Aluminum Ramp 1500 lb MaX (07458)
- ERICKSON 13"X77" 1250 lb Aluminum Straight Ramp (per pair) (07446)
- ERICKSON 11"X80" Steel Centre Folding Mesh Loading Ramp 800 lb (per ramp) (07464)
- GEN-Y HITCH Single Heavy Duty 7 foot Aluminum Loading Ramp 14 x 84 3K Capacity (GH-16084-1)
- Erickson Loading Ramps