Shop All E-Track Hardware
Erickson
4Ft 6000 lb Vertical E-Track
Mfr # 19146
Zoro # G9617597
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 12 gauge
- Height 1/2"
- Width 3.5"
- Length 48"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # 19146
- Zoro # G9617597
- Country of Origin China
- Category E-Track Hardware
Dimensions
Height | 1/2" |
Width | 3.5" |
Length | 48" |
Details
Thickness | 12 gauge |
Material | Steel |
Description
(1) 4Ft 6000 lb Vertical E-Track
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON High Test Chain, 3/8 in., 63 ft. L, 5400 lb (34RZ57)
- KINEDYNE Winch Strap, 30 ft. x 4 In., 5000 lb. (423030GRA)
- WESTWARD 6 ft Fiberglass Twin Stepladder, 375 lb Capacity (44YY68)
- LOCOLOC Sleeve, Copper, 3/16 in., Nickel Plated (SL2-6N)
- ERICKSON 6000 lb E-Track Tie Off Ring Bulk (59147)
- ERICKSON 4Ft 6000 lb Horizontal E-Track (19147)
- ERICKSON 5Ft 6000 lb Horizontal E-Track (19148)
- ERICKSON E-Track Wheel Chock for Automobiles (09162)
- ERICKSON Mini E-Track Plate 2 Slots - Black (09134)
- BUYERS PRODUCTS 2 Inch by 16 Foot E-Track Ratchet Tie Down (01076)
- VESTIL E-TRACK 2 FOOT GRAY, PK4 (E-TRK-2-GY-4PK)
- Erickson E-Track Hardware