Shop All Loading Ramps
Erickson
45"X69" Tri-Fold Aluminum Ramp 1500 lb MaX
Mfr # 07458
Zoro # G9517594
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1500 lbs (evenly distributed)
- Width 45"
- Length 69"
- Material aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 07458
- Zoro # G9517594
- Country of Origin China
- Category Loading Ramps
Dimensions
Width | 45" |
Length | 69" |
Details
Load Capacity | 1500 lbs (evenly distributed) |
Material | aluminum |
Description
(1) 45"X69" Tri-Fold Aluminum Ramp 1500 lb MaX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH SunShade Full Vehicle Kit, TS1192K3 (TS1192K3)
- AME Coupler Set, Hydraulic, Quick Connect (TC-370)
- LUCAS OIL Wax Car Speed Slick Mist 24 Oz (10160)
- JS PRODUCTS SPARE TIRE TOOL BLUE (ST96092)
- ERICKSON 1/4" Aluminum Ramp Plates 12"X12" Kit (07300)
- ERICKSON 13"X77" 1250 lb Aluminum Straight Ramp (per pair) (07446)
- ERICKSON 45"X69" Tri Fold Non Arched Aluminum Ramp 1500 lb "LOAD IT" (07462)
- ERICKSON 12"X90" Folding Arched Aluminum Ramp 1500 lbs "LOAD IT" (07442)
- ERICKSON 750 lb Aluminum Ramp Plates 1/4" Deck Plate 2"X8" (07200)
- ERICKSON 30"X72" Center Folding Cargo Ramp 1200 lb MaX Solid Bottom (07459)
- GEN-Y HITCH 1 pair Heavy Duty 10 foot Aluminum Loading Ramps 15 x 120 5K Capacity Per Ramp (GH-16120)
- Erickson Loading Ramps