Shop All Automotive Roof Racks
Erickson
40" - 70" Twist Type Cargo Bar
Mfr # 08910
Zoro # G9677937
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Zinc plated
- Material aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 08910
- Zoro # G9677937
- Country of Origin China
- Category Automotive Roof Racks
Details
Color | Zinc plated |
Material | aluminum |
Description
40" - 70" Twist Type Cargo Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Brake Line Washer, Copper, 12mm Tube, PK10 (BRC247)
- DORMAN Vacuum Reservoir, 47076 (47076)
- HALTEC Hub Cover, for Alcoa 16" Wheels (1612)
- DAYCO Serpentine Belt, Industry Number 10PK1370 (5100540)
- ERICKSON Folding Cargo Carrier 500 lb (07496)
- ERICKSON Aluminum Cargo Carrier 500 lb (07497)
- ERICKSON Ladder Rack (07710)
- ERICKSON 89" - 104" Lever Action - Industrial Cargo Bar (08906)
- ERICKSON 60" - 70" Lever Action - Industrial Cargo Bar (08907)
- ERICKSON Steel Ladder Rack 250 lb/Telescoping Arms Adjust from 19" to 34" Wide (07708)
- TRIMAX Trimax TDL1510 Trimax Trimaflex Dual Loop Multi-Use Cable - 15' (TDL1510)
- Erickson Automotive Roof Racks