Shop All Tarps
Erickson
4 Mil Tarp, Clear White, Poylethelene Weave
Mfr # 57066
Zoro # G9515677
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear White
- Material Poylethelene Weave
- Tarp Material Poylethelene Weave
- Width 30'
- Thickness 4 Mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 30' |
Tarp Finished Width | 30 ft |
Length | 50' |
Details
Color | Clear White |
Material | Poylethelene Weave |
Tarp Material | Poylethelene Weave |
Thickness | 4 Mil |
Item | Tarp |
Description
30FtX50Ft Clear White Economy Poly Tarp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNDERHILL Prospray Gun Gold Series (NG200-P)
- SAFER TRAP MOTH PANTRY PEST2PK (5140)
- MTD Cable-Deck Engage (946-04092)
- STENS Pressure Washer Nozzle For Stainless Steel General Pump 915035Q (758-411)
- ERICKSON 12 Mil Tarp, Silver/Black, Poylethelene Weave (57052)
- ERICKSON Tarp, brown, Cotton (57078)
- ERICKSON Tarp, Silver/Black, polyethylene (57054)
- ERICKSON Tarp, brown, 100% cotton (57076)
- ERICKSON Tarp, Brown, Treated Canvas (57073)
- ERICKSON 10 Mil Tarp, silver, polyethylene (57027)
- CORE TARPS 12 ft L x 0.5 mm H x 10 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-10X12)
- Erickson Tarps