Erickson

4 Mil Tarp, Blue, Poylethelene Weave


product price: $3.35
/ea
Sold in multiples of 3 for $10.05

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Poylethelene Weave
  • Color Blue
  • Tarp Material Poylethelene Weave
  • Width 6'
  • Thickness 4 Mil
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 6'
Tarp Finished Width 6 ft
Length 8'

Details

Material Poylethelene Weave
Color Blue
Tarp Material Poylethelene Weave
Thickness 4 Mil
Item Tarp

Description

6'X8Ft Blue Economy Poly Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.