Shop All Bungee Cords & Straps
Erickson
3"X20Ft 27,000 lb Recovery Strap Bulk w/ Carry Bag
Mfr # 59700
Zoro # G9672048
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester and Nylon blend
- Length 20'
- Color White with yellow end loops
- Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 59700
- Zoro # G9672048
- Country of Origin China
- Category Bungee Cords & Straps
Dimensions
Length | 20' |
Width | 3" |
Details
Material | Polyester and Nylon blend |
Color | White with yellow end loops |
Description
3"X20Ft 27,000 lb Recovery Strap Bulk w/ Carry Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 300 lb., Wheel Color: Black (32J883)
- ZORO SELECT Fixed Caster, 5 In (MH2PLG501G)
- LIFT-ALL Web Sling, Type 4, 15 ft L, 3 in W, Polyester, Yellow (EE2803DTX15)
- VESTIL Transformer Control (01-129-003)
- ERICKSON 10" Mini Bungey Cord Blk / Plastic Jar (06697)
- ERICKSON 5/8 In. x 18 In. Hook-to-Hook Rubber Industrial EDPM Tarp Strap, Black (06702)
- ERICKSON 2"X20Ft 18,000 lb Recovery Strap Bulk w/ Carry Bag (59500)
- ERICKSON 8"X30Ft 100,000 lb Recovery Strap w/ Yellow wear material (59807)
- ERICKSON CAMO Combo EPDM Rubber Tarp Straps 10", 15", 21" (06609)
- ERICKSON 24" Adjustable EPDM Tarp Straps (06724)
- THE BETTER BUNGEE Cargo Rope Kit, 10 ft. L, 5/16" W (BBCC5/16MG)
- Erickson Bungee Cords & Straps